Beli micro meter digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- SATA Kepala Mikrometer Digital (Kepala Ukur Digital)Deskripsi:91534 Digital Outside Micrometer 0-25MM Product Introduction ●Large display, simple and elegant ●Waterproof and dustproof grade up to IP65, wide range of applications ●Alloy anvil, outstanding wear resistance and long service lifeatribut:
- Accuracy (mm): 0.002
- Graduation Value (mm): 0.001
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Outside MicrometerDeskripsi:These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
- Insize Metric Digital Outside MicrometerDeskripsi:Metric Digital Outside Micrometer> Resolution 0.001 mm> IP54 waterproof> Button function: on/off, set, mm/inch, ABS/INC, data output> No data output> LR44 battery, automatic power off> Carbide measuring faces> Supplied with spherical anvil> Setting standard are included (expect 0-25 mm)atribut:
- Range: 0-25 mm
- Accuracy: +/- 2 um
- Length: 32.5 mm
- Resolution: 0.001 mm
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- SHAHE Digital MicrometerDeskripsi:SHAHE MicrometerMengukur dimensi pada benda kecil dengan tingkat ketelitian yang tinggi!Tersedianya layar digital memberikan kemudahan pada pembacaan hasil sehingga mengurangi kemungkinan human error.atribut:
- Accuracy (mm): ± 0.003
- Measuring Force (N): 5 - 10
- Power Supply: 3V CR2032 Battery
- Resolution (mm): 0.001
- KENTA Digital Point MicrometerDeskripsi:30°Pointed spindle and anvil for measuring the web thickness of drill, small grooves and keyways.Large LCD display.Soft touch key for operating comfort.High quality heat insulation grip.Measuring faces is made of tungsten carbide.Constant force ratchet on thimble.Functions: mm/ inch conversion, ABS/INC, preset, on/off, zero-setting battery low indication.Supplied in plastic case.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Outside Micrometersatribut:
- UNSPSC: 31160000
- Mitutoyo Digital Micrometer QuantumikeDeskripsi:Description This is an IP65 micrometer offering movement four times as fast as a standard micrometer.It presents you with the following benefits:Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.Equipped with a calibration schedule warning function.GO/±NG judgement is performed by setting the upper and lower tolerance limits.Approach speed warning function for reliable measurements.Extraordinary battery life of 2 years (4000 h).Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.A function lock protects the display against unauthorized use.Visibility is improved by enlarging the display unit.atribut:
- ABS/INC (INC ZERO): Yes
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 2 years (under normal use) Approx. 4000 hours (continous use)
- Calculation Function (With Formula): Yes
- Calibration Warning Function: Yes
- Customizing Keys: Yes
- Data Output: Digimatic S1
- Delivered: Including box, spanner, CR2032 battery, certificate of inspection
- Display (mm): LCD, character height 7.5
- Function Lock: Yes
- GO/±NG Judgement: Yes
- Hold: Yes
- Low Voltage Alarm: Yes
- Measuring Face: Carbide-tipped, micro-lap finish
- Measuring Force: 7 - 12
- Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 2
- On/Off: Yes
- Power Supply: 1 battery CR2032
- Preset: Yes
- KRISBOW Mikrometer DigitalDeskripsi:Disc Outside Micrometer Digital 0 to 25 mmatribut:
- Reading (mm): 0.001
- Accuracy (mm): +/- 0.004
- Dimensions (mm): 130 x 50 x 20
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Non Brand Digital Outside Micrometeratribut:
- Material: Steel + plastic
- Range (mm): 0 to 25
- Resolution (mm): 0.001
- Size (mm): 155x63
- Dasqua Digital Outside MicrometerDeskripsi:Dasqua 4230-2005 Precision Professional Digital Outside Micrometer 0-1″/0-25mm Measuring Tool 0.00005″ / 0.001mm Resolution With Adapted Spherical AnvilStrictly made in accordance with DIN863Spindle ground twice which makes pitch error 1μ less than before and reaches world-class standardPackage Content1 x Digital Outside Micrometer1 x Protective Case1 x User Manual1 x battery1 x Warranty Letter1 x Replaceable spherical anvils
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digital OD MicrometerDeskripsi:The Mitutoyo Digimatic digital micrometer with non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Flatness (µm): 0.3
- Measuring Faces: Carbide tipped
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo MICROMETER STANDARD 25MM 167-261Deskripsi:The Mitutoyo screw thread micrometer standards are built with the same precision as our micrometers to reliably set the zero point on screw thread micrometers. The standard’s measuring faces are exceptionally flat and lapped for precise, repeatable measurements over time. The handle is heat insulated to prevent expansion due to body temperature.atribut:
- Units: Metric
- Length (mm): 25
- Thread Angle (°): 60
- Accuracy (µm): ±4
Daftar Harga micro meter digital Terbaru October 2026
| SHINWA Digital Micrometer | Rp1.699.900 |
| SATA Kepala Mikrometer Digital (Kepala Ukur Digital) | Rp2.299.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Digital Outside Micrometer | Rp3.199.900 |
| Insize Metric Digital Outside Micrometer | Rp2.399.900 |
| monotaro Mini-Digital Outer Micrometer (Outside Micrometer) | Rp369.900 |
| SHAHE Digital Micrometer | Rp1.199.900 |
| KENTA Digital Point Micrometer | Rp19.999.900 |
| Mitutoyo Digital Outside Micrometers | Rp849.900 |
| Mitutoyo Digital Micrometer Quantumike | Rp4.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/f8P112195548-1.jpg)



/ogP103181880-1.jpg)








/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)


/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)